Domi Mini Sconce, Titan, Satin Nickel Finish, 1x40W Halogen
- Mfr # 1SW-1743TN-SN
- Zoro # G106141208
product price:Â
$
247.50
/ea
Free Shipping & Returns
Key Features
Height
6.75
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Gray
Lamp Type
T5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1SW-1743TN-SN
- Zoro #
- G106141208
- UPC #
- 767893612429
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Satin Nickel
- Glass Color
- Gray
- Lamp Type
- T5
- Housing Finish
- Satin Nickel
- Fixture Wattage
- 40W
- Bulb Technology
- Standard
- Housing Material
- Steel
- Lamp Quantity
- 1
- Color
- Titan
Dimensions
- Height
- 6.75
- Length
- 5
Description
Domi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Titan glass is a soft off-white cased glass that is handcrafted with spiraling strokes of silver, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.