Domi Vanity, Marble, Satin Nickel Finish, 3x5W LED

  • Mfr # 3SW-174352-LED-SN

  • Zoro # G306142791


product price:  $675.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
6.25
Length
22.5
Housing Finish
Satin Nickel
Lamp Type
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SW-174352-LED-SN
Zoro #
G306142791
UPC #
767893109165
Country of Origin
China

Dimensions

Height
6.25
Length
22.5
Depth
6
Shade Width
5 in.
Shade Height
2.875 in.
Shade Length/Depth
5 in.

Details

Color
Gray
Housing Finish
Satin Nickel
Lamp Type
T3
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
LED
Lamp Quantity
3
Housing Material
Steel
Fixture Wattage
5W
Metal Finish
Satin Nickel
Bulb Base
G9 Bi-pin

Description

Domi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.