
Domi Vanity, White, Satin Nickel Finish, 4x40W Halogen (Discontinued)
- Mfr # 4SW-174307-SN
- Zoro # G706139018
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4SW-174307-SN
Zoro #
G706139018
UPC #
767893751241
Country of Origin
China
Dimensions
Height
6.25
Length
30.375
Depth
6
Shade Width
5 in.
Shade Length/Depth
5 in.
Shade Height
2.875 in.
Details
Color
White
Housing Finish
Satin Nickel
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
4
Bulb Technology
Standard
Fixture Wattage
40W
Housing Material
Steel
Metal Finish
Satin Nickel
Bulb Base
G9 Bi-pin
Description
Domi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our White glass is a soft white cased glass that can suit any classic or modern decor. White has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.