Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duke Vanity, Copper Foil, Black, 3x60W Incandescent

  • Mfr # 3WG-DUKECF-BK

  • Zoro # G506141129


product price: $657.00
/ea
Free Shipping & Returns

Key Features

Color
Copper
Height
12.25
Length
20
Lamp Type
T10
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3WG-DUKECF-BK
Zoro #
G506141129
UPC #
767893131807
Country of Origin
Turkey

Dimensions

Height
12.25
Length
20
Depth
7
Shade Width
3.5 in.
Shade Height
8 in.
Shade Length/Depth
3.5 in.

Details

Color
Copper
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Fixture Wattage
60W
Lamp Quantity
3
Housing Material
Aluminum
Bulb Base
E26 Medium base
Metal Finish
Black

Description

The Duke Copper Vanity is a transitional bath design composed of a copper foil backed glass cylinder, with a compelling textured metallic effect that plays off the gleem of the clear glass component. Mounted off the broad canopy with timeless gooseneck socketholders, the pleasing glow from each shade's copper foil make for a striking affect along with the prominent display of the lamp filament behind the glass. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.