Duke Vanity, Gold Foil, Black, 3x60W Incandescent

  • Mfr # 3WG-DUKEGF-BK

  • Zoro # G606141128


product price: $657.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
12.25
Length
20
Lamp Type
T10
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WG-DUKEGF-BK
Zoro #
G606141128
UPC #
767893132835
Country of Origin
Turkey

Dimensions

Height
12.25
Length
20
Depth
7
Shade Width
3.5 in.
Shade Length/Depth
3.5 in.
Shade Height
8 in.

Details

Color
Gold
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Housing Material
Aluminum
Lamp Quantity
3
Fixture Wattage
60W
Metal Finish
Black
Bulb Base
E26 Medium base

Description

The Duke Gold Vanity is a transitional bath design composed of a gold foil backed glass cylinder, with a compelling textured metallic effect that plays off the gleem of the clear glass component. Mounted off the broad canopy with timeless gooseneck socketholders, the pleasing glow from each shade's gold foil make for a striking affect along with the prominent display of the lamp filament behind the glass. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.