
Duke Wall, Silver Foil, Black, 1x60W Incandescent
Mfr # 1WG-DUKESF-BK
Zoro # G306141787
product price: $234.00
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120V
Glass Color
Silver
Lamp Quantity
1
Length
5.9
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1WG-DUKESF-BK
Zoro #
G306141787
UPC #
767893132781
Country of Origin
Turkey
Dimensions
Height
12.25
Length
5.9
Details
Fixture Voltage
120V
Glass Color
Silver
Lamp Quantity
1
Lamp Type
T10
Housing Material
Aluminum
Fixture Wattage
60W
Description
The Duke Silver Sconce is a transitional design composed of a silver foil backed glass cylinder, with a compelling textured metallic effect that plays off the gleem of the clear glass component. Mounted off the broad canopy with timeless gooseneck socketholder, the pleasing glow from each shade's silver foil make for a striking affect along with the prominent display of the lamp filament behind the glass. These stylish and functional luminaries are offered in a beautiful Black finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.