Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dylan Cable Pendant, Black, Satin Nickel Finish, 1x30W LED

  • Mfr # 1KX-DYLANBK-LED-SN

  • Zoro # G306138992


product price: $1,752.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Lamp Type
Board
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-DYLANBK-LED-SN
Zoro #
G306138992
UPC #
767893277826
Country of Origin
China

Dimensions

Shade Diameter
20 in
Maximum Hanging Length
10 Ft.
Shade Length
20 in
Shade Height
18 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Length
5 in
Length
20 in
Height
18 in
Width
20 in

Details

Color
Black
Housing Finish
Satin Nickel
Lamp Type
Board
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Industrial
Shade Material
Metal
Item
Pendant
Standards
UL; cUL
Fixture Wattage
30W
Dimmable
Yes
Material
Steel
Includes
Lamps
Housing Material
Steel
Lamp Quantity
1
Color Temperature
3000K
Rated Life
30000
Max. Fixture Wattage
30W
Fixture Type
120V Cable Pendant
CRI
90+
Lumens
4000
Shade Color
Black
Fixture Socket Type
Integrated
Lamp Shape
Board
Shade Finish
Black
Lamp Included
Yes
Lamp Base
Integrated
Damp/Wet Rating
Damp
Series
Dylan

Description

Our Dylan is a large-scale 20” diameter metal shade formed from cold-rolled steel and painted in a Black finish, with an unpretentious appearance that is ideal for industrial, urban, or farmhouse modern aesthetics. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cordset, and a flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.