Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dylan Cable Pendant, Silver, Satin Nickel Finish, 1x30W LED

  • Mfr # 1KX-DYLANSL-LED-SN

  • Zoro # G006139060


product price: $850.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Lamp Type
Board
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-DYLANSL-LED-SN
Zoro #
G006139060
UPC #
767893277857
Country of Origin
China

Dimensions

Shade Diameter
20 in
Maximum Hanging Length
10 Ft.
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Length
5 in
Shade Length
20 in
Shade Height
18 in

Details

Color
Silver
Housing Finish
Satin Nickel
Lamp Type
Board
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Industrial
Shade Material
Metal
Item
Pendant
Housing Material
Steel
Includes
Lamps
Bulb Technology
LED
Fixture Type
Cable
Rated Life
30000
Dimmable
Yes
Max. Fixture Wattage
30W
CRI
90+
Standards
UL; cUL
Color Temperature
3000K
Lamp Quantity
1
Material
Steel
Fixture Wattage
30W
Lumens
4000
Shade Color
Silver
Shade Finish
Silver
Fixture Socket Type
Integrated
Lamp Shape
Board

Description

Our Dylan is a large-scale 20” diameter metal shade formed from cold-rolled steel and painted in a Silver finish, with an unpretentious appearance that is ideal for industrial, urban, or farmhouse modern aesthetics. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cordset, and a flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.