Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dylan Cable Pendant, White, White Finish, 1x30W LED

  • Mfr # 1KX-DYLANWH-LED-WH

  • Zoro # G106139151


product price: $1,746.99
/ea
Free Shipping & Returns

Key Features

Color
White
Lamp Type
Board
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-DYLANWH-LED-WH
Zoro #
G106139151
UPC #
767893277895
Country of Origin
China

Dimensions

Maximum Hanging Length
10 Ft.
Shade Diameter
20 in
Canopy/Fitter Height
0.625 in
Shade Height
18 in
Canopy/Fitter Length
5 in
Shade Length
20 in
Canopy/Fitter Diameter
5 in
Height
18 in
Length
20 in
Width
20 in

Details

Color
White
Housing Finish
White
Lamp Type
Board
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Industrial
Shade Material
Metal
Item
Pendant
Lamp Quantity
1
Bulb Technology
LED
Fixture Type
Cable
Includes
Lamps
Material
Steel
Dimmable
Yes
Rated Life
30000
Color Temperature
3000K
Max. Fixture Wattage
30W
Fixture Wattage
30W
CRI
90+
Standards
UL; cUL
Housing Material
Steel
Lumens
4000
Shade Color
White
Lamp Shape
Board
Fixture Socket Type
Integrated
Shade Finish
White
Lamp Base
Integrated
Damp/Wet Rating
Damp
Lamp Included
Yes
Series
Dylan

Description

Our Dylan is a large-scale 20” diameter metal shade formed from cold-rolled steel and painted in a White finish, with an unpretentious appearance that is ideal for industrial, urban, or farmhouse modern aesthetics. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cordset, and a flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.