Zoro Homepage

Dylan Stem Pendant, Black, White Finish, 1x30W LED

  • Mfr # 1TT-DYLANBK-LED-WH

  • Zoro # G006139404


product price: $1,884.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
White
Lamp Type
Board
Mounting
Damp
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-DYLANBK-LED-WH
Zoro #
G006139404
UPC #
767893278038
Country of Origin
China

Dimensions

Maximum Hanging Length
39 In.
Shade Diameter
20 in
Canopy/Fitter Length
5 in
Shade Height
18 in
Canopy/Fitter Height
0.625 in
Shade Length
20 in
Canopy/Fitter Diameter
5 in
Height
18 in
Width
20 in
Length
20 in

Description

Our Dylan is a large-scale 20” diameter metal shade formed from cold-rolled steel and painted in a Black finish, with an unpretentious appearance that is ideal for industrial, urban, or farmhouse modern aesthetics. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.