Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dylan Stem Pendant, Silver, Satin Nickel Finish, 1x30W LED

  • Mfr # 1TT-DYLANSL-LED-SN

  • Zoro # G806139932


product price: $1,746.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Lamp Type
Board
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-DYLANSL-LED-SN
Zoro #
G806139932
UPC #
767893278052
Country of Origin
China

Dimensions

Shade Diameter
20 in
Maximum Hanging Length
39 In.
Canopy/Fitter Diameter
5 in
Canopy/Fitter Length
5 in
Shade Length
20 in
Shade Height
18 in
Canopy/Fitter Height
0.625 in

Details

Color
Silver
Housing Finish
Satin Nickel
Lamp Type
Board
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Industrial
Shade Material
Metal
Item
Pendant
Standards
UL; cUL
Lamp Quantity
1
Includes
Lamps
Rated Life
30000
Fixture Type
Stem
CRI
90+
Bulb Technology
LED
Max. Fixture Wattage
30W
Fixture Wattage
30W
Housing Material
Steel
Material
Steel
Dimmable
Yes
Color Temperature
3000K
Lumens
4000
Shade Color
Silver
Fixture Socket Type
Integrated
Lamp Shape
Board
Shade Finish
Silver

Description

Our Dylan is a large-scale 20” diameter metal shade formed from cold-rolled steel and painted in a Silver finish, with an unpretentious appearance that is ideal for industrial, urban, or farmhouse modern aesthetics. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.