Elana 26 Vanity, Satin White, Chrome Finish, 3x60W Incandescent

  • Mfr # ELANA26-SW-CR

  • Zoro # G906141484


product price:  $301.50
/ea
Free Shipping & Returns

Key Features

Color
White
Height
6.25
Length
26.5
Lamp Type
A19
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELANA26-SW-CR
Zoro #
G906141484
UPC #
767893897628
Country of Origin
China

Dimensions

Height
6.25
Length
26.5
Depth
4

Details

Color
White
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Housing Material
Stainless Steel
Fixture Wattage
60W
Lamp Quantity
3
Metal Finish
Chrome

Description

Our Elana bath collection has a clean contemporary look, with a radiused satin white glass diffuser. Our Satin White glass is clear pressed glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply an un-textured surface like satin, but when lit the glass has a calming glow. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.