Shop BESA LIGHTING
See all product information
Create Account
Elana 26 Vanity, Satin White, Satin Nickel Finish, 3x60W Incandescent
- Mfr # ELANA26-SW-SN
- Zoro # G806141270
product price:Â
$
301.50
/ea
Free Shipping & Returns
Key Features
Color
White
Height
6.25
Length
26.5
Housing Finish
Satin Nickel
Lamp Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELANA26-SW-SN
- Zoro #
- G806141270
- UPC #
- 767893897635
- Country of Origin
- China
- Color
- White
- Housing Finish
- Satin Nickel
- Lamp Type
- A19
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Housing Material
- Stainless Steel
- Fixture Wattage
- 60W
- Lamp Quantity
- 3
- Metal Finish
- Satin Nickel
Dimensions
- Height
- 6.25
- Length
- 26.5
- Depth
- 4
Description
Our Elana bath collection has a clean contemporary look, with a radiused satin white glass diffuser. Our Satin White glass is clear pressed glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply an un-textured surface like satin, but when lit the glass has a calming glow. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.