Elle 11 Cord Pendant, Clear, Bronze Finish, 1x9W LED

  • Mfr # 1JT-ELLE11CL-LED-BR

  • Zoro # G906138781


product price:  $486.00
/ea
Free Shipping & Returns

Key Features

Color
Clear
Lamp Type
A15
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-ELLE11CL-LED-BR
Zoro #
G906138781
UPC #
767893255794
Country of Origin
Germany

Dimensions

Shade Diameter
7.875 in
Maximum Hanging Length
10
Canopy/Fitter Length
5 in
Canopy/Fitter Height
0.625 in
Shade Height
11.25 in
Canopy/Fitter Diameter
5 in
Shade Length
7.875 in

Details

Color
Clear
Housing Finish
Bronze
Lamp Type
A15
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Transitional
Shade Material
Glass
Item
Pendant
Standards
UL; cUL
Dimmable
Yes
Rated Life
30000
Fixture Wattage
9W
Max. Fixture Wattage
9W
Fixture Type
Cord
Lamp Quantity
1
Bulb Technology
LED
Material
Brass/Steel
Includes
Lamps
Color Temperature
3000K
Housing Material
Brass/Steel
CRI
90+
Lumens
800
Shade Color
Clear
Fixture Socket Type
GU24
Shade Finish
Clear
Lamp Shape
A15

Description

The distinctive Elle 11 Pendant is composed of an outer tear-drop clear glass shade, complemented perfectly with a blown opal glass sphere. The inner opal conceals the light source, while both diffusing and directing downward the output the the light source. The pleasing play of light and dimension through the Elle makes for asoothing optical affect. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.