Elle 11 Cord Pendant, Cognac, Bronze Finish, 1x9W LED

  • Mfr # 1JT-ELLE11CG-LED-BR

  • Zoro # G006138728


product price:  $486.00
/ea
Free Shipping & Returns

Key Features

Color
Red
Lamp Type
A15
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-ELLE11CG-LED-BR
Zoro #
G006138728
UPC #
767893255756
Country of Origin
Germany

Dimensions

Shade Diameter
7.875 in
Maximum Hanging Length
10
Shade Length
7.875 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in
Shade Height
11.25 in
Canopy/Fitter Length
5 in

Details

Color
Red
Housing Finish
Bronze
Lamp Type
A15
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Transitional
Shade Material
Glass
Item
Pendant
Lamp Quantity
1
Rated Life
30000
Fixture Wattage
9W
Includes
Lamps
Dimmable
Yes
Material
Brass/Steel
Max. Fixture Wattage
9W
Bulb Technology
LED
Standards
UL; cUL
Housing Material
Brass/Steel
Color Temperature
3000K
CRI
90+
Fixture Type
Cord
Lumens
800
Shade Color
Red
Lamp Shape
A15
Fixture Socket Type
GU24
Shade Finish
Cognac

Description

The distinctive Elle 11 Pendant is composed of an outer tear-drop trans cognac glass shade, complemented perfectly with a blown opal glass sphere. The inner opal conceals the light source, while both diffusing and directing downward the output the the light source. The pleasing play of light and dimension through the Elle makes for asoothing optical affect. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.