Shop BESA LIGHTING
See all product information
Create Account
Esa Cord Pendant, Clear, Satin Nickel Finish, 1x5W LED
- Mfr # 1JT-ESACL-LED-SN
- Zoro # G506139096
product price:Â
$
445.50
/ea
Free Shipping & Returns
Key Features
Color
Clear
Lamp Type
B10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1JT-ESACL-LED-SN
- Zoro #
- G506139096
- UPC #
- 767893246228
- Country of Origin
- Germany
Details
- Color
- Clear
- Housing Finish
- Satin Nickel
- Lamp Type
- B10
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Fixture Wattage
- 5W
- Material
- Brass/Steel
- Lamp Quantity
- 1
- Fixture Type
- Cord
- Bulb Technology
- LED
Description
The Esa Clear Pendant is composed of an outer trans Clear glass cylinder, with an interesting dimple pattern blown throughout the glass. and an inner opal cylinder for concealing the light source. The pleasing play of light through the dimple accents make for an interesting optical affect. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.