
Espada 16 Outdoor Sconce, Silver/Clear Bubble, Silver Finish, 2x5W LED (Discontinued)
- Mfr # 2NW-ESPADA16-LED-SL
- Zoro # G106137232
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2NW-ESPADA16-LED-SL
Zoro #
G106137232
UPC #
767893248307
Country of Origin
Turkey
Dimensions
Height
16.25
Length
5
Details
Voltage
120V
Glass Color
Clear
Housing Material
Steel
Lamp Type
PL LED
Lamp Quantity
2
Fixture Wattage
5W
Description
The Espada 16 outdoor sconce is composed of a silver powder coated bracket and clear/silver blown glass diffuser, with an interesting bubble pattern throughout the clear glass. The pleasing play of light through each clear side and onto the mounting surface makes for a striking affect.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.