Shop BESA LIGHTING
See all product information
Create Account
Eve Cord Pendant, Stone Gold Foil, Bronze Finish, 1x5W LED
- Mfr # 1XT-EVEGS-LED-BR
- Zoro # G606138210
product price:Â
$
445.50
/ea
Free Shipping & Returns
Key Features
Color
Stone Gold Foil
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1XT-EVEGS-LED-BR
- Zoro #
- G606138210
- UPC #
- 767893227784
- Country of Origin
- China
Details
- Color
- Stone Gold Foil
- Housing Finish
- Bronze
- Lamp Type
- T4
- Voltage
- 12V
- Style
- Contemporary
- Shade Material
- Glass
- Fixture Wattage
- 5W
- Fixture Type
- Cord
- Lamp Quantity
- 1
- Material
- Brass/Aluminum
- Bulb Technology
- LED
Description
Eve is a classic bell-shaped shade of handcrafted glass, a shape that will stand the test of time. Our Stone Gold Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.