Eve Cord Pendant, Stone Silver Foil, Bronze Finish, 1x5W LED

  • Mfr # 1XT-EVESS-LED-BR

  • Zoro # G606138326


product price: $445.50
/ea
Free Shipping & Returns

Key Features

Color
Stone Silver Foil
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-EVESS-LED-BR
Zoro #
G606138326
UPC #
767893227821
Country of Origin
China

Details

Color
Stone Silver Foil
Housing Finish
Bronze
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
1
Bulb Technology
LED
Material
Brass/Aluminum
Fixture Wattage
5W
Fixture Type
Cord

Description

Eve is a classic bell-shaped shade of handcrafted glass, a shape that will stand the test of time. Our Stone Silver Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.