Expo 16 Outdoor, White Acrylic, Black Finish, 1x16W LED

  • Mfr # EXPO16-WA-LED-BK

  • Zoro # G006137097


product price:  $567.00
/ea
Free Shipping & Returns

Key Features

Includes
Lamps
Voltage
120V
Height
16
Length
8.25
Lumens
1900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXPO16-WA-LED-BK
Zoro #
G006137097
UPC #
767893279653
Country of Origin
United States

Dimensions

Height
16
Length
8.25
Fixture Height
16 in
Fixture Diameter
8.25 in
Height of Center
8 in

Details

Includes
Lamps
Item
Outdoor Sconce
Voltage
120V
Lumens
1900
Finish
Black
Fixture Wattage
16W
Fixture Type
120V Sconce Int/Ext
CRI
90+
Color Temperature
3000K
Mounting Locations Supported
Wet
Lamp Type
Board
Lamp Quantity
1
Standards
ADA Compliant; UL; cUL
Socket Type
Integrated
Housing Material
Aluminum
Max. Fixture Wattage
16W
Number of Light Bulbs Required
1
Rated Life
30000
Dimmable
Yes
Shade Finish
White Acrylic
Shade Material
Acrylic
Lamp Shape
Board
Bulb Technology
LED
Style
Contemporary
Fixture Extension
3 in
Mounting Orientation
Vertical
Shade Color
White

Description

The strikingly handsome Expo collection makes the most of it’s timeless softly arced face, combined with the linearity of it’s vertical form. Offered in various sizes to achieve the ideal scale for the space, the Expo is ideal for high-profile architectural spaces and elevations, not to mention for modern residences as well. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.