Expo 38 Outdoor, White Acrylic, Bronze Finish, 1x48W LED

  • Mfr # EXPO38-WA-LED-BR

  • Zoro # G306137094


product price:  $1,515.99
/ea
Free Shipping & Returns

Key Features

Includes
Lamps
Voltage
120V
Width
3 in
Height
38
Length
8.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXPO38-WA-LED-BR
Zoro #
G306137094
UPC #
767893279721
Country of Origin
United States

Dimensions

Width
3 in
Height
38
Length
8.25
Fixture Height
38 in
Fixture Diameter
8.25 in
Height of Center
19 in

Details

Includes
Lamps
Item
Sconce
Voltage
120V
Series
Expo
Lens Material
Acrylic
Lumens
5700
Finish
Bronze
Glass Color
White Acrylic
Standards
ADA Compliant; UL; cUL
CRI
90+
Lamp Type
Board
Lamp Quantity
1
Socket Type
Integrated
Fixture Wattage
48W
Fixture Type
120V Sconce Int/Ext
Max. Fixture Wattage
48W
Mounting Locations Supported
Wet
Housing Material
Aluminum
Color Temperature
3000K
Number of Light Bulbs Required
1
Rated Life
30000
Dimmable
Yes
Style
Contemporary
Fixture Extension
3 in
Lamp Shape
Board
Bulb Technology
LED
Shade Color
White
Mounting Orientation
Vertical
Shade Finish
White Acrylic
Shade Material
Acrylic
Damp/Wet Rating
Wet
Lamp Included
Yes

Description

The strikingly handsome Expo collection makes the most of it’s timeless softly arced face, combined with the linearity of it’s vertical form. Offered in various sizes to achieve the ideal scale for the space, the Expo is ideal for high-profile architectural spaces and elevations, not to mention for modern residences as well. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.