Friz Cord Pendant, Opal Glossy, Bronze Finish, 1x75W Incandescent

  • Mfr # 1JT-FRIZOG-BR

  • Zoro # G706139292


product price:  $405.00
/ea
Free Shipping & Returns

Key Features

Color
Opal Glossy
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1JT-FRIZOG-BR
Zoro #
G706139292
UPC #
767893277246
Country of Origin
Türkiye

Dimensions

Maximum Hanging Length
10 Ft.
Shade Diameter
5 in
Shade Height
16 in
Canopy/Fitter Length
5 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Height
0.625 in
Shade Length
5 in

Details

Color
Opal Glossy
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
Incandescent
Style
Contemporary
Shade Material
Glass
Item
Pendant
Max. Fixture Wattage
75W
Material
Steel
Bulb Technology
Standard
Standards
UL; cUL
Housing Material
Steel
Lamp Quantity
1
Fixture Type
Cord
Fixture Wattage
75W
Shade Color
White
Lamp Shape
A19
Shade Finish
Opal Glossy
Fixture Socket Type
Medium base

Description

The Friz is an open-bottom cylinder of handcrafted European glass with a look that will stand the test of time. Our Opal Glossy glass is a opal cased glass with a contemporary polished finish and opal inner layer. The tranquil glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.