Friz Stem Pendant, Opal Glossy, Satin Nickel Finish, 1x75W Incandescent
- Mfr # 1TT-FRIZOG-SN
- Zoro # G306139784
product price:Â
$
861.99
/ea
Free Shipping & Returns
Key Features
Color
Opal Glossy
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1TT-FRIZOG-SN
- Zoro #
- G306139784
- UPC #
- 767893278212
- Country of Origin
- Türkiye
- Color
- Opal Glossy
- Housing Finish
- Satin Nickel
- Lamp Type
- A19
- Mounting
- Damp
- Voltage
- 120V
- Number of Lights
- 1
- Light Type
- Incandescent
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Bulb Technology
- Standard
- Fixture Type
- Stem
- Material
- Steel
- Standards
- UL; cUL
- Fixture Wattage
- 75W
- Housing Material
- Steel
- Lamp Quantity
- 1
- Max. Fixture Wattage
- 75W
- Shade Color
- White
- Lamp Shape
- A19
- Fixture Socket Type
- Medium base
- Shade Finish
- Opal Glossy
Dimensions
- Shade Diameter
- 5 in
- Maximum Hanging Length
- 39 In.
- Canopy/Fitter Height
- 0.625 in
- Canopy/Fitter Length
- 5 in
- Shade Length
- 5 in
- Canopy/Fitter Diameter
- 5 in
- Shade Height
- 16 in
Description
The Friz is an open-bottom cylinder of handcrafted European glass with a look that will stand the test of time. Our Opal Glossy glass is a opal cased glass with a contemporary polished finish and opal inner layer. The tranquil glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.