Friz Stem Pendant, White Linen, Bronze Finish, 1x9W LED

  • Mfr # 1TT-FRIZLN-LED-BR

  • Zoro # G606140077


product price:  $946.99
/ea
Free Shipping & Returns

Key Features

Color
White
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-FRIZLN-LED-BR
Zoro #
G606140077
UPC #
767893278137
Country of Origin
Turkey

Dimensions

Shade Diameter
5 in
Maximum Hanging Length
39 In.
Canopy/Fitter Length
5 in
Shade Height
16 in
Shade Length
5 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in

Details

Color
White
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Bulb Technology
LED
Housing Material
Steel
Standards
UL; cUL
Dimmable
Yes
Includes
Lamps
Fixture Wattage
9W
Material
Steel
Max. Fixture Wattage
9W
Lamp Quantity
1
Rated Life
30000
CRI
90+
Color Temperature
3000K
Fixture Type
Stem
Lumens
800
Shade Color
White
Lamp Shape
A19
Fixture Socket Type
GU24
Shade Finish
White Linen

Description

Designed with an applied Linen decor to mimic the popular tightly woven fabric, the Friz is an open-bottom cylinder of handcrafted European glass with a look that will stand the test of time. White Linen is an attractive look of woven textures of white and gray decors. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.