Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gabby Sconce, Black/Clear, 1x9W LED

  • Mfr # GABBYBK-LED

  • Zoro # G306137056


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Includes
Lamps
Voltage
120V
Height
8.25
Length
8.25
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GABBYBK-LED
Zoro #
G306137056
UPC #
767893269807
Country of Origin
Turkey

Dimensions

Height
8.25
Length
8.25
Fixture Height
8.25 in
Shade Diameter
8.25 in
Shade Length
4.5 in
Fixture Diameter
8.25 in
Height of Center
4.25 in
Shade Height
8.25 in
Width
4.75 in

Details

Includes
Lamps
Item
Sconce
Voltage
120V
Lumens
800
Glass Color
Black
Max. Fixture Wattage
9W
Fixture Type
120v Sconce Int/Ext
CRI
90+
Socket Type
GU24
Lamp Quantity
1
Color Temperature
3000K
Fixture Wattage
9W
Housing Material
Aluminum
Standards
UL; cUL
Mounting Locations Supported
Wet
Lamp Type
A19
Number of Light Bulbs Required
1
Rated Life
30000
Dimmable
Yes
Style
Contemporary
Mounting Orientation
Horizontal
Shade Color
Black
Shade Finish
Black/Clear
Shade Material
Glass
Fixture Extension
4.75 in
Lamp Shape
A19
Bulb Technology
LED
Lamp Included
Yes
Damp/Wet Rating
Wet
Lens Material
Glass
Series
Gabby

Description

The Gabby outdoor wall sconce is a modern fixture design composed of a black finished mounting bracket and a black painted face, accented by a prismatic bottom diffuser for shielded downlight and clear backing for a glowing halo effect. The contemporary styled "metal" accent actually consists of molded glass with a durable painted finish, which combined with the powder coat, die cast aluminum fitter results in a non-corrosive assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.