Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gabby Sconce, Gold/Clear, 1x60W Incandescent

  • Mfr # GABBYGD

  • Zoro # G606137053


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
8.25
Length
8.25
Glass Color
Gold
Socket Type
E26 Medium base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GABBYGD
Zoro #
G606137053
UPC #
767893269814
Country of Origin
Turkey

Dimensions

Height
8.25
Length
8.25
Fixture Height
8.25 in
Shade Diameter
8.25 in
Height of Center
4.25 in
Shade Height
8.25 in
Shade Length
4.5 in
Fixture Diameter
8.25 in
Width
4.75 in

Details

Item
Sconce
Voltage
120V
Glass Color
Gold
Socket Type
E26 Medium base
Lamp Quantity
1
Housing Material
Aluminum
Lamp Type
A19
Fixture Type
120v Sconce Int/Ext
Mounting Locations Supported
Wet
Standards
UL; cUL
Max. Fixture Wattage
60W
Fixture Wattage
60W
Number of Light Bulbs Required
1
Shade Color
Gold
Shade Finish
Gold/Clear
Lamp Shape
A19
Style
Contemporary
Mounting Orientation
Horizontal
Shade Material
Glass
Fixture Extension
4.75 in
Lens Material
Glass
Dimmable
Yes
Lamp Included
No
Series
Gabby
Damp/Wet Rating
Wet

Description

The Gabby outdoor wall sconce is a modern fixture design composed of a gold finished mounting bracket and a gold painted face, accented by a prismatic bottom diffuser for shielded downlight and clear backing for a glowing halo effect. The contemporary styled "metal" accent actually consists of molded glass with a durable painted finish, which combined with the powder coat, die cast aluminum fitter results in a non-corrosive assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.