Shop BESA LIGHTING
See all product information
Create Account
Gala Cord Pendant, Natural, Satin Nickel, 1x9W LED
- Mfr # 1JT-GALANA-LED-SN
- Zoro # G306139883
product price:Â
$
369.00
/ea
Free Shipping & Returns
Key Features
Color
Gray
Lamp Type
Puck
Voltage
120V
Style
Industrial
Shade Material
Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-GALANA-LED-SN
- Zoro #
- G306139883
- UPC #
- 767893132927
- Country of Origin
- China
- Color
- Gray
- Housing Finish
- Satin Nickel
- Lamp Type
- Puck
- Voltage
- 120V
- Style
- Industrial
- Shade Material
- Concrete
- Bulb Technology
- LED
- Fixture Type
- Cord
- Fixture Wattage
- 9W
- Lamp Quantity
- 1
- Material
- Brass/Steel
Description
Our Gala natural pendant is equipped with a cement-based conical shade, while concealing a focused light source for effective task lighting. Produced from natural elements and industrially inspired, this pendant offers a look that will easily merge into the recent urban decorating trend. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.