
Gala Cord Pendant, Tan, Satin Nickel, 1x9W LED
Mfr # 1JT-GALATN-LED-SN
Zoro # G306139968
product price:Â $369.00
/ea
Free Shipping & Returns
Key Features
Color
Tan
Lamp Type
Puck
Voltage
120V
Style
Industrial
Shade Material
Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-GALATN-LED-SN
Zoro #
G306139968
UPC #
767893133504
Country of Origin
China
Details
Color
Tan
Housing Finish
Satin Nickel
Lamp Type
Puck
Voltage
120V
Style
Industrial
Shade Material
Concrete
Bulb Technology
LED
Lamp Quantity
1
Material
Brass/Steel
Fixture Wattage
9W
Fixture Type
Cord
Description
Our Gala tan pendant is equipped with a cement-based conical shade, while concealing a focused light source for effective task lighting. Produced from natural elements and industrially inspired, this pendant offers a look that will easily merge into the recent urban decorating trend. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.