Shop BESA LIGHTING
See all product information
Create Account
Geno Cord Pendant, Vapor Amber, Black Finish, 1x60W Incandescent
- Mfr # 1JT-GENOAM-BK
- Zoro # G306140056
product price:Â
$
436.50
/ea
Free Shipping & Returns
Key Features
Color
Beige
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-GENOAM-BK
- Zoro #
- G306140056
- UPC #
- 767893265526
- Country of Origin
- Türkiye
- Color
- Beige
- Housing Finish
- Black
- Lamp Type
- A19
- Mounting
- Damp
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Housing Material
- Brass/Steel
- Standards
- UL; cUL
- Bulb Technology
- Standard
- Max. Fixture Wattage
- 60W
- Fixture Type
- Cord
- Fixture Wattage
- 60W
- Material
- Brass/Steel
- Lamp Quantity
- 1
- Shade Color
- Beige
- Shade Finish
- Vapor Amber
- Lamp Shape
- A19
- Fixture Socket Type
- E26 Medium base
Dimensions
- Maximum Hanging Length
- 10
- Shade Diameter
- 13 in
- Canopy/Fitter Length
- 5 in
- Canopy/Fitter Diameter
- 5 in
- Canopy/Fitter Height
- 0.625 in
- Shade Length
- 13 in
- Shade Height
- 10.25 in
Description
The Geno Amber Vapor Pendant is a modern look composed of a transparent amber elliptical shape European glass, with a mystical vapor-like patterning throughout to partially conceal the inner portion of the shade. The play of light through the vapor decor makes for a pleasing optical affect, enhanced by the glimpses of exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.