Shop BESA LIGHTING

Geno Cord Pendant, Vapor Clear, Black Finish, 1x7W LED Filament

  • Mfr # 1JT-GENOCL-EDIL-BK
  • Zoro # G906139795

product price: 
$
486.00
/ea
Free Shipping & Returns

Key Features

Color
Clear
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1JT-GENOCL-EDIL-BK
Zoro #
G906139795
UPC #
767893265656
Country of Origin
Türkiye

Dimensions

Maximum Hanging Length
10
Shade Diameter
13 in
Shade Length
13 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Length
5 in
Shade Height
10.25 in

Details

Color
Clear
Housing Finish
Black
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
EDIL
Style
Contemporary
Shade Material
Glass
Item
Pendant
Rated Life
15,000 hr
Max. Fixture Wattage
7W
Fixture Type
Cord
Fixture Wattage
7W
Standards
UL; cUL
Housing Material
Brass/Steel
CRI
80+
Lamp Quantity
1
Dimmable
Yes
Color Temperature
3000 K
Material
Brass/Steel
Includes
Lamps
Bulb Technology
Standard
Lumens
800
Shade Color
Clear
Shade Finish
Vapor Clear
Lamp Shape
A19
Fixture Socket Type
E26 Medium base

Description

The Geno Clear Vapor Pendant is a modern look composed of a clear elliptical shape European glass, with a mystical vapor-like patterning throughout to partially conceal the inner portion of the shade. The play of light through the vapor decor makes for a pleasing optical affect, enhanced by the glimpses of exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.