Shop BESA LIGHTING

Geno Cord Pendant, Vapor Smoke, Black Finish, 1x60W Incandescent

  • Mfr # 1JT-GENOSM-BK
  • Zoro # G306139913

product price: 
$
436.50
/ea
Free Shipping & Returns

Key Features

Color
Gray
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1JT-GENOSM-BK
Zoro #
G306139913
UPC #
767893265700
Country of Origin
Türkiye

Dimensions

Shade Diameter
13 in
Maximum Hanging Length
10
Shade Height
10.25 in
Canopy/Fitter Length
5 in
Canopy/Fitter Height
0.625 in
Shade Length
13 in
Canopy/Fitter Diameter
5 in

Details

Color
Gray
Housing Finish
Black
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Standards
UL; cUL
Material
Brass/Steel
Lamp Quantity
1
Bulb Technology
Standard
Fixture Wattage
60W
Max. Fixture Wattage
60W
Fixture Type
Cord
Housing Material
Brass/Steel
Shade Color
Gray
Fixture Socket Type
E26 Medium base
Lamp Shape
A19
Shade Finish
Vapor Smoke

Description

The Geno Smoke Vapor Pendant is a modern look composed of a transparent smoke elliptical shape European glass, with a mystical vapor-like patterning throughout to partially conceal the inner portion of the shade. The play of light through the vapor decor makes for a pleasing optical affect, enhanced by the glimpses of exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.