Geno Cord Pendant, Vapor Smoke, Satin Nickel Finish, 1x60W Incandescent
- Mfr # 1JT-GENOSM-SN
- Zoro # G306140490
product price:Â
$
436.50
/ea
Free Shipping & Returns
Key Features
Color
Gray
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-GENOSM-SN
- Zoro #
- G306140490
- UPC #
- 767893265786
- Country of Origin
- Türkiye
- Color
- Gray
- Housing Finish
- Satin Nickel
- Lamp Type
- A19
- Mounting
- Damp
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Housing Material
- Brass/Steel
- Lamp Quantity
- 1
- Max. Fixture Wattage
- 60W
- Fixture Type
- Cord
- Fixture Wattage
- 60W
- Standards
- UL; cUL
- Material
- Brass/Steel
- Bulb Technology
- Standard
- Shade Color
- Gray
- Lamp Shape
- A19
- Shade Finish
- Vapor Smoke
- Fixture Socket Type
- E26 Medium base
Dimensions
- Shade Diameter
- 13 in
- Maximum Hanging Length
- 10
- Canopy/Fitter Diameter
- 5 in
- Canopy/Fitter Length
- 5 in
- Shade Length
- 13 in
- Shade Height
- 10.25 in
- Canopy/Fitter Height
- 0.625 in
Description
The Geno Smoke Vapor Pendant is a modern look composed of a transparent smoke elliptical shape European glass, with a mystical vapor-like patterning throughout to partially conceal the inner portion of the shade. The play of light through the vapor decor makes for a pleasing optical affect, enhanced by the glimpses of exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.