Geno Stem Pendant, Vapor Clear, Black Finish, 1x60W Incandescent

  • Mfr # 1TT-GENOCL-BK

  • Zoro # G806140259


product price:  $1,053.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-GENOCL-BK
Zoro #
G806140259
UPC #
767893266158
Country of Origin
Türkiye

Dimensions

Maximum Hanging Length
10
Shade Diameter
13 in
Shade Length
13 in
Canopy/Fitter Length
5 in
Shade Height
10.25 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in
Length
13 in
Height
10.25 in
Width
13 in

Details

Color
Clear
Housing Finish
Black
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Lamp Quantity
1
Material
Brass/Steel
Max. Fixture Wattage
60W
Housing Material
Brass/Steel
Standards
UL; cUL
Fixture Wattage
60W
Fixture Type
Stem
Bulb Technology
Standard
Shade Color
Clear
Fixture Socket Type
E26 Medium base
Shade Finish
Vapor Clear
Lamp Shape
A19
Lamp Included
No
Lamp Base
E26 Medium base
Series
Geno
Damp/Wet Rating
Damp
Dimmable
Yes

Description

The Geno Clear Vapor Pendant is a modern look composed of a clear elliptical shape European glass, with a mystical vapor-like patterning throughout to partially conceal the inner portion of the shade. The play of light through the vapor decor makes for a pleasing optical affect, enhanced by the glimpses of exposed light source positioned inside the shade. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.