Geno Stem Pendant, Vapor Clear, Bronze Finish, 1x7W LED Filament

  • Mfr # 1TT-GENOCL-EDIL-BR

  • Zoro # G406140390


product price:  $1,172.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Height
10.25 in
Length
13 in
Width
13 in
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-GENOCL-EDIL-BR
Zoro #
G406140390
UPC #
767893266202
Country of Origin
Türkiye

Dimensions

Height
10.25 in
Length
13 in
Width
13 in
Shade Diameter
13 in
Maximum Hanging Length
10
Shade Height
10.25 in
Shade Length
13 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Length
5 in

Details

Color
Clear
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
EDIL
Style
Contemporary
Shade Material
Glass
Item
Pendant
Fixture Type
Stem
Color Temperature
3000K
Material
Brass/Steel
Includes
Lamps
Bulb Technology
Standard
Fixture Wattage
7W
Dimmable
Yes
Lamp Quantity
1
CRI
80+
Max. Fixture Wattage
7W
Housing Material
Brass/Steel
Standards
UL; cUL
Rated Life
15000
Lumens
800
Shade Color
Clear
Shade Finish
Vapor Clear
Lamp Shape
A19
Fixture Socket Type
E26 Medium base
Damp/Wet Rating
Damp
Lamp Base
E26 Medium base
Series
Geno
Lamp Included
Yes

Description

The Geno Clear Vapor Pendant is a modern look composed of a clear elliptical shape European glass, with a mystical vapor-like patterning throughout to partially conceal the inner portion of the shade. The play of light through the vapor decor makes for a pleasing optical affect, enhanced by the glimpses of exposed light source positioned inside the shade. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.