
Geo 11 Ceiling, Opal Matte, 2x60W Incandescent
Mfr # 888307C
Zoro # G506141242
product price: $234.00
/ea
Free Shipping & Returns
Key Features
Length
11
Lamp Type
A19
Voltage
120V
Height
11
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
888307C
Zoro #
G506141242
UPC #
767893330835
Country of Origin
Germany
Dimensions
Length
11
Height
11
Depth
4.25
Shade Width
11 in.
Shade Height
4 in.
Shade Length/Depth
11 in.
Details
Lamp Type
A19
Voltage
120V
Glass Color
White
Housing Material
Aluminum
Fixture Wattage
60W
Lamp Quantity
2
Style
Contemporary
Bulb Base
E26 Medium base
Description
Geo is a simple, contemporary flush mount featuring handcrafted Opal glass. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.