Zoro Homepage

Geo 9 Ceiling, Opal Matte, 1x10W LED

  • Mfr # 888407C-LED

  • Zoro # G406141281


product price: $225.00
/ea
Free Shipping & Returns

Key Features

Length
9
Lamp Type
Board
Voltage
120V
Height
9
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
888407C-LED
Zoro #
G406141281
UPC #
767893126483
Country of Origin
Turkey

Dimensions

Length
9
Height
9
Depth
3.75
Shade Width
9 in.
Shade Length/Depth
9 in.
Shade Height
3.5 in.

Details

Lamp Type
Board
Voltage
120V
Glass Color
White
Housing Material
Aluminum
Fixture Wattage
10W
Lamp Quantity
1
Style
Contemporary
Bulb Base
Integrated

Description

Geo is a simple, contemporary flush mount featuring handcrafted Opal glass. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.