Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Geo 9 Sconce, Opal Matte, 1x8W LED

  • Mfr # 888407-LED

  • Zoro # G206137101


product price: $225.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
9
Length
9
Glass Color
White
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
888407-LED
Zoro #
G206137101
UPC #
767893128623
Country of Origin
Turkey

Dimensions

Height
9
Length
9

Details

Voltage
120V
Glass Color
White
Lamp Quantity
1
Fixture Wattage
8W
Housing Material
Aluminum
Lamp Type
A19

Description

Geo is a simple, contemporary wall sconce featuring handcrafted Opal glass. Use indoors or out. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.