
Hope Sconce, Textured/Clear with Opal Inner, Black Finish, 1x5W LED (Discontinued)
- Mfr # HOPECL-LED-BK
- Zoro # G806141966
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HOPECL-LED-BK
Zoro #
G806141966
UPC #
767893279752
Country of Origin
Turkey
Dimensions
Height
8.75
Length
8.75
Details
Fixture Voltage
120V
Finish
Black
Glass Color
Black
Lamp Type
T4
Fixture Wattage
5W
Housing Material
Steel
Lamp Quantity
1
Description
The Hope sconce features a low profile contemporary design that is fit for any transitional or modern setting. The shade comprises of a matte opal cone enveloped between two softly radiused clear glasses, fused together to create a refined contemporary look. The textured upper glass is the perfect backdrop, creating impressive refractive sparkles within the diffuser and a patterning of diffused light onto adjacent surfaces. The tranquil glow along the glass edge delivers a low-key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. These stylish and functional luminaries are offered in a beautiful Black finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.