
Hoppi Cord Pendant, Mocha/Clear, Satin Nickel Finish, 1x50W Halogen
Mfr # 1XT-181305-SN
Zoro # G106141710
product price:Â $337.50
/ea
Free Shipping & Returns
Key Features
Color
Mocha/Clear
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-181305-SN
Zoro #
G106141710
UPC #
767893811600
Country of Origin
China
Details
Color
Mocha/Clear
Housing Finish
Satin Nickel
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
50W
Lamp Quantity
1
Fixture Type
Cord
Bulb Technology
Standard
Material
Brass/Aluminum
Description
The Hoppi features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Mocha/Clear glass is a pressed glass that features a cream color that is marbleized with brown. An arched clear rod acts an accent, beautifully playing with the illumination of the fixture. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.