Shop BESA LIGHTING
See all product information
Create Account
Hoppi Mini Sconce, Marble, Chrome Finish, 1x40W Halogen
- Mfr # 1SW-191352-CR
- Zoro # G106138055
product price:Â
$
252.00
/ea
Free Shipping & Returns
Key Features
Height
6.5
Fixture Voltage
120V
Glass Color
Gray
Housing Material
Steel
Fixture Wattage
40W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1SW-191352-CR
- Zoro #
- G106138055
- UPC #
- 767893611231
- Country of Origin
- China
Dimensions
- Height
- 6.5
- Length
- 7.5
Details
- Fixture Voltage
- 120V
- Glass Color
- Gray
- Housing Material
- Steel
- Fixture Wattage
- 40W
- Lamp Quantity
- 1
- Lamp Type
- T5
Description
The Hoppi features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.