Hoppi Mini Sconce, Marble/Clear, Satin Nickel Finish, 1x40W Halogen

  • Mfr # 1SW-181304-SN

  • Zoro # G706142865


product price:  $252.00
/ea
Free Shipping & Returns

Key Features

Height
6.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Gray
Fixture Wattage
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1SW-181304-SN
Zoro #
G706142865
UPC #
767893612658
Country of Origin
Turkey

Dimensions

Height
6.5
Length
7.5

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Gray
Fixture Wattage
40W
Lamp Quantity
1
Housing Material
Steel
Housing Finish
Satin Nickel
Bulb Technology
Standard
Lamp Type
T5
Color
Marble

Description

The Hoppi features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. An arched clear rod acts an accent, beautifully playing with the illumination of the fixture. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.