Hoppi Mini Sconce, Marble/Clear, Satin Nickel Finish, 1x5W LED

  • Mfr # 1SW-181304-LED-SN

  • Zoro # G606142880


product price:  $301.50
/ea
Free Shipping & Returns

Key Features

Height
6.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Gray
Lamp Type
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1SW-181304-LED-SN
Zoro #
G606142880
UPC #
767893095918
Country of Origin
Turkey

Dimensions

Height
6.5
Length
7.5

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Gray
Housing Finish
Satin Nickel
Bulb Technology
LED
Lamp Type
T3
Housing Material
Steel
Fixture Wattage
5W
Lamp Quantity
1
Color
Marble

Description

The Hoppi features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. An arched clear rod acts an accent, beautifully playing with the illumination of the fixture. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.