Hoppi Vanity, Marble/Clear, Satin Nickel Finish, 2x5W LED

  • Mfr # 2SW-181304-LED-SN

  • Zoro # G406138205


product price:  $472.50
/ea
Free Shipping & Returns

Key Features

Color
Marble
Height
6
Length
14.625
Housing Finish
Satin Nickel
Lamp Type
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SW-181304-LED-SN
Zoro #
G406138205
UPC #
767893103408
Country of Origin
Turkey

Dimensions

Height
6
Length
14.625
Depth
6.25
Shade Length/Depth
5.5 in.
Shade Height
2.75 in.
Shade Width
7.5 in.

Details

Color
Marble
Housing Finish
Satin Nickel
Lamp Type
T3
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
2
Bulb Technology
LED
Housing Material
Steel
Fixture Wattage
5W
Bulb Base
G9 Bi-pin
Metal Finish
Satin Nickel

Description

The Hoppi features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. An arched clear rod acts an accent, beautifully playing with the illumination of the fixture. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.