Hoppi Vanity, Marble/Clear, Satin Nickel Finish, 3x5W LED

  • Mfr # 3SW-181304-LED-SN

  • Zoro # G306137650


product price:  $706.50
/ea
Free Shipping & Returns

Key Features

Color
Marble
Height
6
Length
22.5
Housing Finish
Satin Nickel
Lamp Type
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SW-181304-LED-SN
Zoro #
G306137650
UPC #
767893110789
Country of Origin
Turkey

Dimensions

Height
6
Length
22.5
Depth
6.25
Shade Height
2.75 in.
Shade Length/Depth
5.5 in.
Shade Width
7.5 in.

Details

Color
Marble
Housing Finish
Satin Nickel
Lamp Type
T3
Voltage
120V
Style
Contemporary
Shade Material
Glass
Housing Material
Steel
Bulb Technology
LED
Fixture Wattage
5W
Lamp Quantity
3
Metal Finish
Satin Nickel
Bulb Base
G9 Bi-pin

Description

The Hoppi features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. An arched clear rod acts an accent, beautifully playing with the illumination of the fixture. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.