Hula 8 Cord Pendant, Clear/Black, Satin Nickel Finish, 1x7W LED Edison

  • Mfr # 1JT-HULA8BK-EDIL-SN
  • Zoro # G406140314
product price: 
$
414.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1JT-HULA8BK-EDIL-SN
Zoro #
G406140314
UPC #
767893261863
Country of Origin
Germany

Dimensions

Shade Diameter
8 in
Maximum Hanging Length
10
Canopy/Fitter Length
5 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Height
0.625 in
Shade Height
7.75 in
Shade Length
8 in

Details

Color
Black
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Rated Life
15,000 hr
Color Temperature
3000 K
Lamp Quantity
1
Housing Material
Brass/Steel
Bulb Technology
Standard
Max. Fixture Wattage
7W
Standards
UL; cUL
Material
Brass/Steel
Fixture Wattage
7W
Includes
Lamps
Fixture Type
Cord
Dimmable
Yes
CRI
80+
Lumens
800
Shade Color
Black
Fixture Socket Type
E26 Medium base
Shade Finish
Clear/Black
Lamp Shape
A19

Description

The transitional Hula 8 Pendant employs an impressive European glass shade with center radiused Black band dividing an upper and lower transparent glass, ideal for semi-concealing the light source while offering a peripheral shimmer via the clear glass. Produced in a theme inspired by the farmhouse trends of today, this pendant offers a look that will easily merge into virtually any design theme. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.