Zoro Homepage

Jamie Vanity, Opal Matte, Chrome Finish, 1x60W Halogen

  • Mfr # 1WM-231807-CR

  • Zoro # G606142286


product price: $283.50
/ea
Free Shipping & Returns

Key Features

Color
White
Height
4.875
Length
11.875
Lamp Type
T5
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WM-231807-CR
Zoro #
G606142286
UPC #
767893936938
Country of Origin
Turkey

Dimensions

Height
4.875
Length
11.875
Depth
5
Shade Height
4 in.
Shade Width
11.875 in.
Shade Length/Depth
3.75 in.

Details

Color
White
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Housing Material
Brass/Steel
Lamp Quantity
1
Fixture Wattage
60W
Bulb Base
G9 Bi-pin
Metal Finish
Chrome

Description

Enclosed quarter-sphere Jamie is handcrafted Opal glass. Canopy plate is simple, contemporary oval. Orient upward or downward. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.