This item is Discontinued.

Besa Lighting Jamie Vanity, Opal Matte, Satin Nickel Finish, 2x60W Halogen 2WM-231807-SN

Jamie Vanity, Opal Matte, Satin Nickel Finish, 2x60W Halogen (Discontinued)

  • Mfr # 2WM-231807-SN
  • Zoro # G606142125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WM-231807-SN
Zoro #
G606142125
UPC #
767893719982
Country of Origin
Turkey

Dimensions

Height
4.875
Length
24.625
Depth
5.375
Shade Length/Depth
3.75 in.
Shade Width
11.875 in.
Shade Height
4 in.

Details

Color
Opal Matte
Housing Finish
Satin Nickel
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
60W
Lamp Quantity
2
Housing Material
Brass/Steel
Bulb Technology
Standard
Bulb Base
G9 Bi-pin
Metal Finish
Satin Nickel

Description

Enclosed quarter-sphere Jamie is handcrafted Opal glass. Canopy plate is simple, contemporary oval. Orient upward or downward. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.