Jilly Cord Pendant, Vapor Clear, Satin Nickel Finish, 1x60W Incandescent
- Mfr # 1JT-JILLYCL-SN
- Zoro # G506140924
product price:Â
$
310.50
/ea
Free Shipping & Returns
Key Features
Lamp Type
T10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-JILLYCL-SN
- Zoro #
- G506140924
- UPC #
- 767893242091
- Country of Origin
- Türkiye
- Color
- Clear
- Housing Finish
- Satin Nickel
- Lamp Type
- T10
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Lamp Quantity
- 1
- Material
- Brass/Steel
- Fixture Type
- Cord
- Bulb Technology
- Standard
- Fixture Wattage
- 60W
Description
The Jilly Clear Vapor Pendant is a contemporary design composed of a Clear globe glass, with a mysterious vapor-like patterning throughout the glass to partially conceal the inner portion of the shade. The play of light through the vaopr decor makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.