Shop BESA LIGHTING
See all product information
Create Account
Jilly Vanity, Vapor Amber, Satin Nickel Finish, 2x60W Incandescent
- Mfr # 2WC-JILLYAM-SN
- Zoro # G506140993
product price:Â
$
391.50
/ea
Free Shipping & Returns
Key Features
Color
Beige
Height
7.5
Length
15
Housing Finish
Satin Nickel
Lamp Type
T10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2WC-JILLYAM-SN
- Zoro #
- G506140993
- UPC #
- 767893247256
- Country of Origin
- Türkiye
Dimensions
- Height
- 7.5
- Length
- 15
- Depth
- 7.5
- Shade Width
- 6.5 in.
- Shade Height
- 6 in.
- Shade Length/Depth
- 6.5 in.
Details
- Color
- Beige
- Housing Finish
- Satin Nickel
- Lamp Type
- T10
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Housing Material
- Steel
- Fixture Wattage
- 60W
- Bulb Technology
- Standard
- Lamp Quantity
- 2
- Metal Finish
- Satin Nickel
- Bulb Base
- E26 Medium base
Description
The Jilly Amber Vapor Vanity is a contemporary bath design composed of a transparent Amber globe glass, with a mysterious vapor-like patterning throughout the glass to partially conceal the inner portion of the shade. The play of light through the vaopr decor makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.