
Jodi Cord Pendant, Opal Glossy, Satin Nickel Finish, 1x5W LED (Discontinued)
- Mfr # 1XT-673006-LED-SN
- Zoro # G406142073
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-673006-LED-SN
Zoro #
G406142073
UPC #
767893358563
Country of Origin
Germany
Details
Color
Opal Glossy
Housing Finish
Satin Nickel
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Fixture Type
Cord
Bulb Technology
LED
Fixture Wattage
5W
Lamp Quantity
1
Material
Brass/Aluminum
Description
The Jodi is a striking piece comprised of multiple segments of radiused white glass, with clear glass fused at each end. Our Opal Glossy glass is a opal cased glass with a contemporary polished finish and opal inner layer. The tranquil glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.